Beli patlite signal tower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PATLITE Signal Tower
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    PATLITE Signal Tower
    Deskripsi:
    Our next generation signal tower line featuring cutting-edge technology, modular segments for field configuration, and a wide-array of options to fit the most challenging applications.
    atribut:
    • Tiers: 3 Tiers
    • Body Color: Off White
    • LED Color: Red, Amber, Green
    • Material: Polycarbonate
    • Protection Ratings: IP 65
  2. PATLITE Signal Tower (USB Bus Powered) LR6 Series
    Mulai

    Rp3.099.900

    PATLITE Signal Tower (USB Bus Powered) LR6 Series
    atribut:
    • Size (mm): phi 60
    • Rated Voltage (V): 100-240 AC
    • Tier: 3 Tiers
    • LED Module Color: Red, Amber, Green
  3. Qlight Warning Pole SHD Series
    Mulai

    Rp6.099.900

    Qlight Warning Pole SHD Series
    Deskripsi:
    LED Revolving Warning Light & Electric Horn Combination.
    atribut:
    • Diameter (mm): Ø119
    • Height (mm): 227
    • Material: Lens-Tempered Glass Housing-Al
    • Voltage (V): AC220
  4. PATLITE Audible Alarm Device
    Mulai

    Rp5.199.900

    PATLITE Audible Alarm Device
    atribut:
    • Sound Pressure Level: Max 110dB (at1m)
    • Outer Point of Contact Capacity (mA): 10 or more
    • Finish Material: Polycarbonate, Angle: Stainless Steel (SUS304)
    • Specifications: Built-in melody alarm 32 sounds
    • WxDxH (mm): 166.5x198.2x149.5
  5. PATLITE 100mm Signal Tower
    Mulai

    Rp14.999.900

    PATLITE 100mm Signal Tower
    atribut:
    • Number of Tiers: 4
    • Protection Ratings: IP 53
  6. PATLITE Wall Mount Revolving Warning Light with Terminal Box
    58%
    Mulai

    Rp1.199.900

    PATLITE Wall Mount Revolving Warning Light with Terminal Box
    atribut:
    • Rated Voltage: AC 200V
    • LED Module Color: Red
    • Flashing Rate: 170fpm
    • Bulb Ratings: 12V 5W
    • Bulb Repl. No: 12
    • Current Consumption: 0.04A
  7. PATLITE Revolving Warning Light Featuring a Powerfull Dual-Face Reflector Flash
    Mulai

    Rp949.900

    PATLITE Revolving Warning Light Featuring a Powerfull Dual-Face Reflector Flash
    atribut:
    • LED Module Color: Red
    • Flashing Rate: 170fpm
    • Mounting Hole: 3- ø5mm
    • Wire Entry Hole: ø70mm
  8. PATLITE Hybrid MP3 & Revolving Light
    Mulai

    Rp6.899.900

    PATLITE Hybrid MP3 & Revolving Light
    atribut:
    • LED Module Color: Red
    • Operating Temperature Range: -10°C ±50°C (85%RH or less)
    • Sound Level: Max. 95dB (at 1m)
  9. PATLITE LED Signal Light Explosion Save
    Mulai

    Rp4.599.900

    PATLITE LED Signal Light Explosion Save
    atribut:
    • Protection Rating: IP66
    • Mounting Location: Indoor or Outdoor Use
    • Board Thickness: 7mm
    • Flashing Rate: 110 ±10fpm (Triple-flash)
    • LED Module Color: Red
  10. KSS Wiring Accesories Kabel Spiral
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

  11. PATLITE Compact Revolving Warning Light
    43%
    Mulai

    Rp1.299.900

    PATLITE Compact Revolving Warning Light
    atribut:
    • Rated Voltage: DC 120V
    • LED Module Color: Red
    • Rated Current: 65mA
    • Operating Voltage Range: 110-130VAC
    • Rated Power Consumption: 6.2W
    • Bulb Ratings: 12V 5W
    • Flashing Rate: 170fpm
    • Vibration Resistance: 45m/s² 33Hz
  12. PATLITE Melody/Alarm Horn
    Mulai

    Rp3.999.900

    PATLITE Melody/Alarm Horn
    atribut:
    • Melody/Alarm type: Type E
    • Sound pressure: Alarm: Max. 110dB (at 1m)
    • Model : Melody/Alarm Horn
    • No. of Playback Messages: Bit Input: 8 Binary Input: 32
    • Operating Temperature Range: -20°C to +50°C (85% RH or less)
  13. PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 24V DC)
    Mulai

    Rp1.499.900

    PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 24V DC)
    atribut:
    • Size (mm): phi 60
    • Rated Voltage (V): 24 DC
    • Tier: 3 Tiers
  14. PATLITE LR5-302 Series Pre-assembled Models Body Unit 50mm
    Mulai

    Rp1.399.900

    PATLITE LR5-302 Series Pre-assembled Models Body Unit 50mm
    atribut:
    • Size: Ø 50mm
    • Body Color: Off-white
    • Rated Voltage: DC 24V
    • Tier: 3 Tiers
  15. Takigen Super Magnet Catch (Horizontal Type)
    Mulai

    Rp39.900

    Takigen Super Magnet Catch (Horizontal Type)
    Deskripsi:
    Built-in cushioning spring
Daftar Harga patlite signal tower Terbaru March 2026
PATLITE Signal TowerRp1.599.900
PATLITE Signal Tower (USB Bus Powered) LR6 SeriesRp3.099.900
PATLITE Signal Tower with HornRp9.099.900
Qlight Warning Pole SHD SeriesRp6.099.900
PATLITE Audible Alarm DeviceRp5.199.900
PATLITE 100mm Signal TowerRp14.999.900
PATLITE Wall Mount Revolving Warning Light with Terminal BoxRp1.199.900
PATLITE Revolving Warning Light Featuring a Powerfull Dual-Face Reflector FlashRp949.900
PATLITE Hybrid MP3 & Revolving LightRp6.899.900
PATLITE LED Signal Light Explosion SaveRp4.599.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)